Shop All Lab Freezer Boxes & Racks
Labconco
Liquid Detergent Dispenser Kit, 10x12x12
Mfr # 4587500
Zoro # G8257146
Free Shipping & Returns
$1,817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 12 in
- Material Plastic
- Includes Float Switch, Installation Instructions, Peristaltic Pump, Plastic Container, Tubing
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 4587500
- Zoro # G8257146
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 10 in |
Width | 12 in |
Overall Height | 10 in |
Overall Width | 12 in |
Details
Item | Liquid Detergent Dispenser Kit |
Material | Plastic |
Includes | Float Switch, Installation Instructions, Peristaltic Pump, Plastic Container, Tubing |
Features | For Use with FlaskScrubber Glassware Washers and SteamScrubber Glassware Washers |
Accessory Type | Liquid Detergent Dispenser Kit |
Product Type | Liquid Detergent Dispenser Kit |
Description
Liquid Detergent Dispenser KitHolds 1 gal. BottlesHeight 10 In., Width 12 In.Length 12 In.Material Plastic, Color White/Black, For Use With FlaskScrubber Glassware Washers, SteamScrubber Glassware WashersIncludes Peristaltic Pump, Float Switch, Tubing, One Gallon Plastic Container, and Installation Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- WHATMAN Protein Saver Card, US, 100/pk, PK 100 (10534612)
- DURAC Combined Form Hydrometer, 0/12 (B61822-0000)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 2000, PK4 (14395-2000)
- TASTY BITE Madras Lentils 10 oz., PK48 (00002)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Green, PK8 (3039G)
- QORPAK Specimen Mailer, w/Bottle, 4 oz, PK24 (PLC-03641)
- COLE PARMER Freezer Drawer Rack for 15ml Tubes, 80x15ml (181500)
- GLOBE SCIENTIFIC Drying Rack, 72 Place, Hips (600213)
- STANLEY TOOL BOX ORGNZR 22COMPART (STST14114)
- BIOX POLYCARBONATE FREEZER BOX, 25 WELL, 2 INCH. ASSORTED COLOR, 30PK (BX90-9250-1)
- Labconco Lab Freezer Boxes & Racks