Shop All Bottles & Jars
Labconco
Labware Insert, SteamScrubber
Mfr # 4401801
Zoro # G8412494
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Fits in Standard Open Racks and Spindle Racks
- Overall Height 6 in
- Overall Depth 8 3/4 in
- Product Type 32-Pin Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 4401801
- Zoro # G8412494
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Overall Height | 6 in |
Overall Depth | 8 3/4 in |
Overall Width | 19 1/4 in |
Details
Item | Labware Insert |
Material | Stainless Steel |
Features | Fits in Standard Open Racks and Spindle Racks |
Product Type | 32-Pin Insert |
Description
Labware Insert, Features 32-Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTEC MFS 25mm Stainless Steel Syringe Filter Holder (301200)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J910)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 250mL, PK100 (3642)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 12x24", 2.0mL, Red, PK500 (5010)
- LABCONCO Replacement HEPA Filter for 4 ft. Enclos (3707902)
- LABCONCO Zero Pressure Weathercap 10" (7095100)
- LABCONCO Lower Spindle Rack (4595700)
- LABCONCO Fast-Freeze Flask Bottom 1200 mL (7543000)
- LABCONCO Canopy Hood - 4 ft. (4799000)
- LABCONCO Replacement HEPA Filter for 2 ft. Enclos (3707900)
- MENDA Graduated IPA Bottle, 6 oz., HDPE, Orange (35739)
- Labconco Labware