Shop All Fume Hoods
Labconco
Laboratory Hood, Floor, 96 in.W, 115V, 60 Hz
Mfr # 112836002
Zoro # G0110273
product price: $25,662.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$25,662.99
Free 30-Day Returns
Key Features
- Number of Speeds 0
- Voltage 115V AC
- Hz 50/60
- Overall Height 7 7/8 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 112836002
- Zoro # G0110273
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 7 7/8 ft |
Overall Width | 8 ft |
Height | 95 in |
Width | 96 in |
Depth | 55 3/4 in |
Length | 55 3/4 in |
Overall Depth | 55 3/4 in |
Interior Width | 46 3/4 in |
Outlet Outside Diameter | 12 3/4 in |
Sash Opening Height | 6 1/8 ft |
Sash Opening Width | 41 5/8 in |
Interior Depth | 7 1/4 ft |
Interior Height | 84 in |
Description
Fume Hood, Floor-Mount Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 95 in, Width 96 in, Depth 55 3/4 in, Length 55 3/4 in, Powder-Coated Steel Finish, White, Includes Horizontal Sliding Sash, Series Protector XL, Agency Compliance CFR 29, Part 1910; NFPA 45; ASHRAE 110; UL 61010-1; UL 1805; SEFA 1; ASTM E84-09C; ANSI Z9.5; CAN/CSA C22.2 No. 61010.1; SEFA 8, Cabinet Surface Finish Tests, For Use With General Chemistry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Replacement Glass Funnel, 300Ml (FHGF300)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAL7)
- UNITED SCIENTIFIC Conductivity Tester (CNDT01)
- OAKTON RS-232 cable for pH 2700 benchtop meter (WD-35420-01)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- Labconco Fume Hoods