Shop All Fume Hoods
Labconco
Laboratory Hood, 208 to 230V, 72" L
Mfr # 160604121
Zoro # G8338584
product price: $11,954.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$11,954.99
Free 30-Day Returns
Key Features
- Type Vertical Sash
- Voltage 208 to 230V AC
- Hz 50/60
- Color White
- Overall Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 160604121
- Zoro # G8338584
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Width | 6 ft |
Height | 59 in |
Width | 72 in |
Depth | 32 3/4 in |
Length | 72 in |
Overall Depth | 32 3/4 in |
Sash Opening Height | 28 in |
Interior Height | 4 ft |
Interior Depth | 5 5/8 ft |
Interior Width | 24 3/4 in |
Description
Laboratory Hood, Vertical Sash, Benchtop Mount, Air Flow By-Pass, Voltage 208 to 230V AC, 50/60 Hz, Single Phase, 5 Amps AC, Height 59 in, Width 72 in, Depth 32 3/4 in, Length 72 in, Powder Coated Finish, White, Includes Pre-Wired LED Lighting, Series Protector Classmate, Agency Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, SEFA 8 (Cabinet Surface Finish), UL 1805, UL 61010, For Use With General Chemistry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 950mL, PK12 (GLC-02164)
- ADVANTECH Sieve, #200, B/S, 8 In, Half Ht (200BS8H)
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 2X3/8 (F37102-0238)
- GENIE Recessed Platform (504-0039-00)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- Labconco Fume Hoods