Shop All Fume Hoods
Labconco
Laboratory Hood, 208 to 230V, 60" L
Mfr # 160504120
Zoro # G8336283
product price: $10,985.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$10,985.99
Free 30-Day Returns
Key Features
- Type Vertical Sash
- Voltage 208 to 230V AC
- Hz 50/60
- Color White
- Overall Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 160504120
- Zoro # G8336283
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Width | 5 ft |
Height | 59 in |
Width | 60 in |
Depth | 32 3/4 in |
Length | 60 in |
Overall Depth | 32 3/4 in |
Interior Depth | 4 5/8 ft |
Interior Height | 4 ft |
Interior Width | 24 3/4 in |
Sash Opening Height | 28 in |
Description
Laboratory Hood, Vertical Sash, Benchtop Mount, Air Flow By-Pass, Voltage 208 to 230V AC, 50/60 Hz, Single Phase, 5 Amps AC, Height 59 in, Width 60 in, Depth 32 3/4 in, Length 60 in, Powder Coated Finish, White, Includes Pre-Wired LED Lighting, Series Protector Classmate, Agency Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, SEFA 8 (Cabinet Surface Finish), UL 1805, UL 61010, For Use With General Chemistry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC 40 SLIDE HOLDER POLYETHYLENE (HS15981A)
- DIGI-SENSE Traceable Memory-Loc Datalogging Thermom (98767-65)
- DUNWELL TECH - DINO LITE Dino-Lite MSAK827 USB Powered LED Backlight Stage (MSAK827)
- WHIRL-PAK Sampling Bag, Clear, 27 oz., 12" L, PK500 (B00990)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- Labconco Laboratory Hoods & Enclosures