Shop All Fume Hoods
Labconco
Laboratory Hood, 208 to 230V, 48" L
Mfr # 160404121
Zoro # G8335897
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$10,860.99
Free 30-Day Returns
Key Features
- Type Vertical Sash
- Voltage 208 to 230V AC
- Hz 50/60
- Color White
- Overall Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 160404121
- Zoro # G8335897
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Width | 4 ft |
Height | 59 in |
Width | 48 in |
Depth | 32 3/4 in |
Length | 48 in |
Overall Depth | 32 3/4 in |
Sash Opening Height | 28 in |
Interior Depth | 43 1/2 in |
Interior Width | 24 3/4 in |
Interior Height | 4 ft |
Description
Laboratory Hood, Vertical Sash, Benchtop Mount, Air Flow By-Pass, Voltage 208 to 230V AC, 50/60 Hz, Single Phase, 5 Amps AC, Height 59 in, Width 48 in, Depth 32 3/4 in, Length 48 in, Powder Coated Finish, White, Includes Pre-Wired LED Lighting, Series Protector Classmate, Agency Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, SEFA 8 (Cabinet Surface Finish), UL 1805, UL 61010, For Use With General Chemistry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #500, S/S, 8 In, Full Ht (500SS8F)
- MIDWEST FASTENER 5/8" x 13/16" x 1" #2 Black Rubber Stoppers 3PK (65865)
- CYTIVA WHATMAN Quantitative Fltr Papr, 18.5cm, PK100 (1442-185)
- ZORO SELECT Beaker Set, 250 mL, 400 mL, 600 mL (BGSET3-HD)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- Labconco Laboratory Hoods & Enclosures