Shop All Fume Hoods
Labconco
Laboratory Hood, 115V, 60 Hz, 30" L
Mfr # 3030002
Zoro # G8339056
product price: $5,969.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,969.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Type Vapor Proof
- Hz 60
- Overall Height 4 ft
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3030002
- Zoro # G8339056
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 ft |
Overall Width | 30 in |
Height | 48 in |
Width | 30 in |
Depth | 30 1/4 in |
Length | 30 in |
Overall Depth | 30 1/4 in |
Interior Depth | 25 in |
Interior Width | 11 5/8 in |
Outlet Outside Diameter | 6 in |
Sash Opening Height | 20 in |
Interior Height | 30 in |
Sash Opening Width | 22 3/4 in |
Description
Laboratory Hood, Vapor Proof, Benchtop Mount, Number of Speeds Not Applicable, Air Flow By-Pass, Voltage 115V AC, 60 Hz, Single Phase, Height 48 in, Width 30 in, Depth 30 1/4 in, Length 30 in, Powder Coated Finish, White, Includes Vapor Proof Incandescent, Series Fiberglass 30, Agency Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL, For Use With General Chemistry, Comes With Vapor-Proof Incandescent
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Separatory Funnel, Glass, 250Ml, PK 2 (SF149-250)
- TRIPLETT Ethylene/Propylene Glycol Refractometer (RFT55)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 25mL (229245)
- SYNTHWARE STOPCOCK REPLCMNT PLUG, 1:5 TEFLON, STRT BORE, 4mm, PLUG 15. 2/30 (S181530)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- AIR VENT Fan Attic Gable Wcga (53315)
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- Labconco Fume Hoods