Shop All Fume Hoods
Labconco
Laboratory Hood, 100 to 115V, 72" L
Mfr # 160605100
Zoro # G8340273
product price: $12,242.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$12,242.99
Free 30-Day Returns
Key Features
- Type Vertical and Horizontal Sash
- Voltage 100 to 115V AC
- Overall Height 4 7/8 ft
- Hz 50/60
- Overall Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 160605100
- Zoro # G8340273
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 7/8 ft |
Overall Width | 6 ft |
Height | 59 in |
Width | 72 in |
Depth | 32 3/4 in |
Length | 72 in |
Overall Depth | 32 3/4 in |
Outlet Outside Diameter | 12 in |
Interior Height | 4 ft |
Sash Opening Width | 5 5/8 ft |
Sash Opening Height | 28 in |
Interior Width | 24 3/4 in |
Interior Depth | 5 5/8 ft |
Description
Laboratory Hood, Vertical and Horizontal Sash, Benchtop Mount, Number of Speeds Not Applicable, Air Flow By-Pass, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 59 in, Width 72 in, Depth 32 3/4 in, Length 72 in, Powder Coated Finish, White, Includes LED Light, Series Protector Classmate, Agency Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, SEFA 8, UL 1805, UL 61010, For Use With General Chemistry, Comes With LED Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 58-400 White P/P Continuous Thread Closure, Pressure Seal (008846)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000B-1000)
- QORPAK Bottle, 6 oz, PK24 (GLC-05919)
- LAMOTTE Test Strip, 0 to 1000 ppm Range, 50 Tests (3000HR)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- GLAS-COL Containment Hood (200A G46)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- Labconco Laboratory Hoods & Enclosures