Shop All Fume Hoods
Labconco
Laboratory Hood, 100 to 115V, 72" L
Mfr # 160604102
Zoro # G8336852
product price: $12,189.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$12,189.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- Type Vertical Sash
- Overall Height 4 7/8 ft
- Hz 50/60
- Overall Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 160604102
- Zoro # G8336852
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 7/8 ft |
Overall Width | 6 ft |
Height | 59 in |
Width | 72 in |
Depth | 32 3/4 in |
Length | 72 in |
Overall Depth | 32 3/4 in |
Interior Height | 4 ft |
Outlet Outside Diameter | 12 in |
Sash Opening Height | 28 in |
Interior Width | 24 3/4 in |
Interior Depth | 5 5/8 ft |
Sash Opening Width | 5 5/8 ft |
Description
Laboratory Hood, Vertical Sash, Benchtop Mount, Number of Speeds Not Applicable, Air Flow By-Pass, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 59 in, Width 72 in, Depth 32 3/4 in, Length 72 in, Powder Coated Finish, White, Includes Pre-Wired LED Lighting, Series Protector Classmate, Agency Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, SEFA 8 (Cabinet Surface Finish), UL 1805, UL 61010, For Use With General Chemistry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Replacement Calibration Salt, 33 perc RH (35612-90)
- QORPAK Bottle, 1 oz, PK48 (GLA-00851)
- OAKTON Calibration Solution.EC, 447 uS/cm, 1 Pt (WD-00653-47)
- TRIMACO Floor Protection, 393 ft. L, 3 ft. W (89310)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- GLAS-COL Containment Hood (200A G46)
- Labconco Laboratory Hoods & Enclosures