Shop All Utility Carts
Labconco
Laboratory Glassware Cart Basket, Small
Mfr # 8040200
Zoro # G2597126
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Overall Length 18 in
- Overall Width 16 in
- Height 4 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 8040200
- Zoro # G2597126
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 4 in |
Overall Length | 18 in |
Overall Width | 16 in |
Height | 4 in |
Width | 18 in |
Length | 16 in |
Length (Straight Wireway) | 16 in |
Details
Item | Laboratory Glassware Cart Basket |
Color | White |
Material | Welded Steel Frame |
Number of Compartments | 4 |
Cart Material | Steel |
Product Type | Lab Cart |
ADA Compliant | Not ADA Compliant |
Description
Laboratory Glassware Cart Basket, SmallNumber of Compartments 1Height 4 In., Width 18 In.Length 16 In.Material Welded Steel Frame, Color Glacier White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Rubbermaid Mop Bucket Casters, 3" Diameter, Non Marking, PK4 (P10R631NEA6)
- R&B WIRE PRODUCTS Vinyl Truck, Blue, 32 in L, 21.5 in W, 36 in H, 6 Bushel Volume Capacity (466B)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H (HTL-2448-DD-2AS-95)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 3 in W, Polyester, Yellow (EE2803DFX14)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1630602ALU5PUS)
- LUXOR Cart, 1 Tub 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 500 lb (EC12HD-B)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36488PHBK)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (OPC-244860-4-6PH-95)
- VTI MANUFACTURING VTI Manufacturing 58000 Plastic Multi Function Utility Cart - Black (58000)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6600BLA)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ1)
- Labconco Utility Carts