Shop All Utility Carts
Labconco
Laboratory Glassware Cart Basket, Large
Mfr # 8040100
Zoro # G0465860
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Overall Length 32 in
- Overall Width 18 in
- Height 4 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 8040100
- Zoro # G0465860
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 4 in |
Overall Length | 32 in |
Overall Width | 18 in |
Height | 4 in |
Width | 18 in |
Length | 32 in |
Length (Straight Wireway) | 32 in |
Details
Item | Laboratory Glassware Cart Basket |
Color | White |
Material | Welded Steel Frame |
Number of Compartments | 2 |
Cart Material | Steel |
Product Type | Lab Cart |
ADA Compliant | Not ADA Compliant |
Description
Laboratory Glassware Cart Basket, LargeNumber of Compartments 1Height 4 In., Width 18 In.Length 32 In.Material Welded Steel Frame, Color Glacier White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Gray (EEF-1-901ME-03)
- ZORO SELECT Wagon Truck, Lip Edge, 24x36, Cap 1000 Lb (26Y483)
- COPPERLOY EOD Lift Assembly Components, Shaft, Supp (7219B01)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EEF2-903-10)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2GL24486PHBK)
- METRO MetroMax Q Shelf Truck w/4 Shelves, 1000 lb. Capacity, 48inL x 18inW x 68inH, Blue (Q356BG3)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2400 lb (G24368MRFL)
- FLEXCART Black, Light Duty, Tool Utility Cart (FC-400LENT)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, High Density Polypropylene, 2 Shelves, 300 lb (FG409500BLA)
- LITTLE GIANT Adjustable Tray A-Frame Shelf Truck, Single-Sided (FRAME ONLY) (AFS24406PY)
- LUXOR Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 500 lb (EC11HD-BU)
- Labconco Utility Carts