Shop All Fume Hoods
Labconco
Laboratory Fume Hood, Unassembled, 70 in.
Mfr # 2246700
Zoro # G2596986
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$6,743.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Voltage 100 to 115V AC
- Type Unassembled
- Hz 50/60
- Overall Height 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 2246700
- Zoro # G2596986
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 ft |
Overall Width | 5 3/4 ft |
Height | 48 in |
Width | 70 in |
Depth | 25 in |
Length | 25 in |
Duct Width | 10 in |
Overall Depth | 25 in |
Interior Width | 18 1/2 in |
Sash Opening Height | 5 1/4 ft |
Interior Height | 29 in |
Sash Opening Width | 18 1/2 in |
Interior Depth | 5 1/2 ft |
Outlet Outside Diameter | 10 1/4 in |
Description
Fume Hood, Unassembled, Benchtop Mount, Number of Speeds 1, Air Flow By-Pass, Sound Level dBA 75, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 1 Amps AC, 100 W Watts, Height 48 in, Width 70 in, Depth 25 in, Length 25 in, Duct Width 10 in, Powder-Coated Steel Finish, White, Includes Light and Blower Switches, Pre-Wired 100 Watt Vapor-Proof LED Light, Series Basic 70
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Articulating Stand with Post Clamp and Focusing Rack for Stereo Microscopes (APC)
- MEMMERT Oven, Grid Shelf, 500 Model Size (E20165)
- LOVIBOND Dipslide, TTC/MALT, TVC, PK10 (56B010210)
- EXTECH Meter, Chlorine (CL200)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- GLAS-COL Containment Hood (200A G46)
- GLAS-COL Containment Hood (200A G30)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- Labconco Laboratory Hoods & Enclosures