Shop All Fume Hoods
Labconco
Laboratory Fume Hood, Assembled, 70 in.
Mfr # 2246400
Zoro # G3456507
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$6,583.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Voltage 100 to 115V AC
- Hz 50/60
- Overall Height 4 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 2246400
- Zoro # G3456507
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 ft |
Overall Width | 5 3/4 ft |
Height | 48 in |
Width | 70 in |
Depth | 25 in |
Length | 25 in |
Duct Width | 10 in |
Overall Depth | 25 in |
Sash Opening Height | 5 1/4 ft |
Outlet Outside Diameter | 10 1/4 in |
Interior Width | 18 1/2 in |
Sash Opening Width | 18 1/2 in |
Interior Depth | 5 1/2 ft |
Interior Height | 29 in |
Description
Fume Hood, Benchtop Mount, Number of Speeds 1, Air Flow By-Pass, Sound Level dBA 75, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 13 Amps AC, 100 W Watts, Height 48 in, Width 70 in, Depth 25 in, Length 25 in, Duct Width 10 in, Powder-Coated Steel Finish, White, Includes Light and Blower Switches, Pre-Wired 100 Watt Vapor-Proof LED Light, Series Basic 70, Agency Compliance CFR 29, Part 1910; SEFA 1; NFPA 45; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010.1; UL 1805; SEFA 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2556)
- HEATHROW SCIENTIFIC Eco-smartFunnel Disposable Paper F, PK25 (HS120219)
- HUMBOLDT Dynamic Cone Penetrometer Test Set (5DPK0)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2605)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A1)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- Labconco Fume Hoods