Shop All Fume Hoods
Labconco
Laboratory Fume Hood, 47 in.
Mfr # 2247400
Zoro # G3456540
product price: $5,169.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$5,169.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Voltage 100-115V
- Hz 50/60
- Color Glacier White
- Series Basic 47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 2247400
- Zoro # G3456540
- Country of Origin United States
- Category Fume Hoods
Dimensions
Height | 48 in |
Width | 47 in |
Depth | 25 in |
Length | 25 in |
Duct Width | 10 in |
Details
Number of Speeds | 1 |
Item | Fume Hood |
Voltage | 100-115V |
Hz | 50/60 |
Color | Glacier White |
Series | Basic 47 |
For Use With | Light Duty Chemical Applications Where Safe Ventilation is Required |
Sound Level dBA | 75 |
Air Flow | 0.35 in SP at 720 cfm (100 fpm) |
Mount | Benchtop |
Agency Compliance | CFR 29, Part 1910; SEFA 1; NFPA 45; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010.1; UL 1805; SEFA 8 |
Amps AC | 13 |
Phase | 1 |
Includes | Light and Blower Switches, Prewired 100 Watt Vapor-Proof Incandescent Light |
Watts | 100 W |
Finish | Powder-Coated Steel |
Description
Fume Hood, Benchtop Mount, Air Flow 0.35 in SP at 720 cfm (100 fpm), Sound Level dBA 75, Voltage 100-115V, 50/60 Hz, 1 Phase, 13 Amps AC, 100 W Watts, Height 48 in, Width 47 in, Depth 25 in, Length 25 in, Duct Width 10 in, Powder-Coated Steel Finish, Glacier White, Includes Light and Blower Switches, Prewired 100 Watt Vapor-Proof Incandescent Light, Series Basic 47, Agency Compliance CFR 29, Part 1910; SEFA 1; NFPA 45; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010.1; UL 1805; SEFA 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Glass Microfiber Filter, GF/A, 47mm, PK100 (1820-047)
- INSTA-TEST Test Strip, Drinking Water, 5in L. (2933-G)
- PCE INSTRUMENTS Air Quality Monitoring Particle Counter, Flow rate 2.83 l / min (PCE-MPC 20)
- TRICORBRAUN 28-400 White P/P Push And Turn Closure, F217 Vented, Text Top, Ribbed Skirt, Pd028 (042500)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- Labconco Fume Hoods