Shop All Utility Carts
Labconco
Laboratory Cart, For Use with 39D527
Mfr # 8010001
Zoro # G2597211
Free Shipping & Returns
$1,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36 3/8 in
- Overall Length 34 7/8 in
- Overall Width 19 in
- Height 37 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 8010001
- Zoro # G2597211
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36 3/8 in |
Overall Length | 34 7/8 in |
Overall Width | 19 in |
Height | 37 in |
Width | 20 in |
Length | 35 in |
Wheel Diameter | 4 in |
Drawer or Bin Length | 8 in |
Details
Item | Laboratory Cart with Flexi-Bin |
For Use With | 39D527 |
Color | White |
Material | Welded Steel Frame |
Number of Compartments | 1 |
Includes | 10 in Bin |
Cart Material | Steel |
Product Type | Lab Cart |
Maximum Load Capacity | 400 lb |
ADA Compliant | Not ADA Compliant |
Description
Laboratory Cart,For Use with 39D527
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Dockplate, Aluminum, 600 lb, 18 x 30In (AMD-3018)
- WESCO Drum Truck, For 30/55/85 Stll, Poly, Fiber (240150)
- WAYNE WATER SYSTEMS Wayne Water Systems PLS100 Stainless Steel Housing (PLS100)
- VESTIL Orange Premium Heavy Duty Swivel Polyurethane 6 x 2 Caster (CST-F40-6X2SI-S)
- PAKE HANDLING TOOLS Plastic 2 Shelves, 550 lbs (PAKPP02)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-3060-6PY)
- LUXOR Shelf Cart, Molded Plastic (Shelf), 3 Shelves, 400 lb (LP40E-B)
- HARPER TRUCKS Harper™ PGDK1935P Ultra Lite Nylon 2-in-1 Convertible Hand Truck Pneumatic Wheels (PGDK1935P)
- RUBBERMAID COMMERCIAL Rubbermaid® Utility Cart, 54" x 25" x 33", Black, 1/Each (RUB495)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-306036-2-5K-FL-95)
- JAMCO Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,400 lb (LT236P500GP)
- Labconco Utility Carts