Shop All Utility Carts
Labconco
Laboratory Cart, 37x19x35
Mfr # 8019000
Zoro # G2597150
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 36 3/8 in
- Overall Length 34 7/8 in
- Overall Width 19 in
- Height 37 in
- Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 8019000
- Zoro # G2597150
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36 3/8 in |
Overall Length | 34 7/8 in |
Overall Width | 19 in |
Height | 37 in |
Width | 19 in |
Length | 35 in |
Wheel Diameter | 4 in |
Details
Item | Laboratory Cart |
Color | White |
Material | Welded Steel Frame |
Number of Compartments | 2 |
Cart Material | Steel |
Product Type | Lab Cart |
ADA Compliant | Not ADA Compliant |
Maximum Load Capacity | 400 lb |
Description
Laboratory CartNumber of Compartments 1Height 37 In., Width 19 In.Length 35 In.Material Welded Steel Frame, Color Glacier White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, 2in. Dia, 20ft. L (SFERSST7-20)
- ZORO SELECT Coil Wire, 9 ga., Bare Wire, 875 ft., 50 lb. (9BA50)
- VESTIL Low Profile Rack Guard (LPRO-48-9-2)
- ZORO SELECT Moving Harness, 700 lb., PK2 (32TL82)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1,200 lb (LGL3048BRK)
- MEESE Utility Cart, Metallic Silver 28P-16 Ris (28P16)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 5" x 2" Polyurethane Wheel - Axle Size 5/8" (CW-520-PS 5/8)
- LITTLE GIANT PUMP Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 5,000 lb (GH-3060-8PHKPL)
- RUBBERMAID COMMERCIAL Polypropylene Enclosed Service Cart, 3 Shelves, 150 lb (FG342100BLA)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2016303FLD4PU)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (STC22-B)
- Labconco Utility Carts