Shop All Fume Hoods
Labconco
Lab Hood, 53 In H, Wht
Mfr # 2247300
Zoro # G2300107
product price: $8,025.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$8,025.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Voltage 115V AC
- Hz 60
- Overall Height 4 3/8 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 2247300
- Zoro # G2300107
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 3/8 ft |
Overall Width | 47 in |
Height | 53 in |
Width | 47 in |
Depth | 25 in |
Length | 25 in |
Duct Width | 10 in |
Overall Depth | 25 in |
Outlet Outside Diameter | 10 1/4 in |
Interior Width | 4 1/2 ft |
Sash Opening Height | 41 1/4 in |
Sash Opening Width | 18 1/2 in |
Interior Height | 29 in |
Interior Depth | 43 1/4 in |
Description
Fume Hood, Benchtop Mount, Number of Speeds 1, Air Flow By-Pass, Voltage 115V AC, 60 Hz, Single Phase, 13 Amps AC, 100 W Watts, Height 53 in, Width 47 in, Depth 25 in, Length 25 in, Duct Width 10 in, Powder-Coated Steel Finish, White, Includes Blower, Series Basic 47, Agency Compliance CFR 29, Part 1910; SEFA 1; NFPA 45; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010.1; UL 1805; SEFA 8, For Use With General Chemistry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Gas Cylinder Bench Clamp, 4-1/2" H (CLR-712)
- ZORO SELECT Precleaned Wide-Mouth Jar, 1000ml, PK12 (3UCZ6)
- CAL-VAN TOOLS BACK PROBE SET 21PC (CV613)
- GLOBE SCIENTIFIC Flange Cap, Green, Polyethylene, PK1000 (118127G)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- GLAS-COL Containment Hood (200A G46)
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H (PVCHS148)
- Labconco Fume Hoods