Shop All Fume Hoods
Labconco
Horizontal Clean Bench, 8 Ft
Mfr # 5380500
Zoro # G110354533
product price: $17,250.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
$17,250.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Height 4 1/4 ft
- Color White
- Overall Width 8 3/8 ft
- Series Nexus Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 5380500
- Zoro # G110354533
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 8 3/8 ft |
Adjustable Height | Fixed |
Cord Length | 10 ft |
Overall Depth | 33 1/4 in |
Sash Opening Width | 8 1/4 ft |
Sash Opening Height | 30 1/4 in |
Interior Height | 30 1/4 in |
Interior Depth | 21 in |
Description
Horizontal Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 8 3/8 ft, Voltage 115V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences, Series Nexus Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE 0 NTU Turbidity Standard (1480)
- SENSOREX Cmbntn pH Electrde Glss Bdy BNC (SG200C)
- DEVILBISS AUTOMOTIVE REFINISHING GTI-445-K2 SPRING ADJ. NDL PACKING (DV802511)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 300mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-300)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H (PVCHS148)
- GLAS-COL Containment Hood (200A G46)
- Labconco Fume Hoods