Shop All Fume Hoods
Labconco
Horizontal Clean Bench, 6 Ft
Mfr # 5361600
Zoro # G110354441
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$16,489.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Height 4 1/4 ft
- Color White
- Overall Width 6 1/4 ft
- For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 5361600
- Zoro # G110354441
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 6 1/4 ft |
Adjustable Height | Fixed |
Cord Length | 10 ft |
Overall Depth | 38 1/4 in |
Sash Opening Height | 30 1/4 in |
Interior Height | 30 1/4 in |
Sash Opening Width | 6 ft |
Interior Depth | 26 in |
Description
Horizontal Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 6 1/4 ft, Voltage 115V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 5mL, Class A, To Contain (TC), ASTM E288, 6/Box (8200005)
- DYNALON Beaker W/Handle, Tall-Form, 50mL (326485-0050)
- AIR SCIENCE Spill Tray For Ductless Fume Hood 48" W (TRAY-P5-48)
- RESINTECH High Purity DI Kit, For use w HY-122-DI (HYK-001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- Labconco Fume Hoods