Shop All Fume Hoods
Labconco
Horizontal Clean Bench, 6 Ft
Mfr # 5361210
Zoro # G310354487
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$15,399.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Overall Height 4 1/4 ft
- Overall Width 6 1/4 ft
- Color White
- For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 5361210
- Zoro # G310354487
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 6 1/4 ft |
Adjustable Height | Fixed |
Overall Depth | 38 1/4 in |
Cord Length | 10 ft |
Sash Opening Height | 30 1/4 in |
Interior Depth | 26 in |
Sash Opening Width | 6 ft |
Interior Height | 30 1/4 in |
Description
Horizontal Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 6 1/4 ft, Voltage 230V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Sterile Catheter Syringe, PK30 (S60C01944T)
- ZORO SELECT Glass Rod, 8 In, PK12 (GSR008)
- OHAUS Analytical Balance, Digital, 52g/120g (EX125D)
- NALGENE Bottle, 131 mm H, Natural, 61 mm Dia, PK12 (2104-0008)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- AIR VENT Fan Attic Gable Wcga (53315)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- Labconco Fume Hoods