Shop All Fume Hoods
Labconco
Horizontal Clean Bench, 6 Ft
Mfr # 5360800
Zoro # G010354398
product price: $16,530.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$16,530.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Height 4 1/4 ft
- Overall Width 6 1/4 ft
- Color White
- Series Nexus Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 5360800
- Zoro # G010354398
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 6 1/4 ft |
Cord Length | 10 ft |
Overall Depth | 33 1/4 in |
Adjustable Height | Fixed |
Interior Depth | 21 in |
Sash Opening Height | 30 1/4 in |
Interior Height | 30 1/4 in |
Sash Opening Width | 6 ft |
Description
Horizontal Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 6 1/4 ft, Voltage 115V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences, Series Nexus Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMMIT APPLIANCE DIV. Accucold Laboratory Chest Freezer, 8.8 Cu.Ft., Capable of -35°C (VLT850)
- 3M 3M 36105 Perfect-It Gelcoat Medium Cutting Compound Plus Wax - Pint (7100210711)
- ZORO SELECT CUSTOM DIPPER HDPE 6 FEET L 1000 M (106515)
- ZORO SELECT Mortar and Pestle, 300 ml (PPM100)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- Labconco Laboratory Hoods & Enclosures