Shop All Fume Hoods
Labconco
Horizontal Clean Bench, 6 Ft
Mfr # 5360500
Zoro # G310354630
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$14,577.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Height 4 1/4 ft
- Color White
- Overall Width 6 1/4 ft
- Series Nexus Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 5360500
- Zoro # G310354630
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 6 1/4 ft |
Overall Depth | 33 1/4 in |
Cord Length | 10 ft |
Adjustable Height | Fixed |
Interior Depth | 21 in |
Interior Height | 30 1/4 in |
Sash Opening Height | 30 1/4 in |
Sash Opening Width | 6 ft |
Description
Horizontal Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 6 1/4 ft, Voltage 115V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences, Series Nexus Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Aluminum No. 1 Tablets (515460BT)
- CHILDCRAFT Mobile Science Exploration Station, 47-3/4 x 14-1/4 x 24 Inches (1464159)
- AMERICAN SCIENTIFIC MoleTek 1000ul Universal Non-Filtered Pipet, Polypropylene, 96/rack, 960/case, 960PK (147217A)
- ZYMO RESEARCH MagBinding Beads, 8 ml (ZD4100-2-8)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- Labconco Fume Hoods