Shop All Fume Hoods
Labconco
Horizontal Clean Bench 6 ft
Mfr # 5360110
Zoro # G110354625
product price: $14,628.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$14,628.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Overall Height 4 1/4 ft
- Color White
- Overall Width 6 1/4 ft
- For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 5360110
- Zoro # G110354625
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 6 1/4 ft |
Adjustable Height | Fixed |
Overall Depth | 33 1/4 in |
Cord Length | 10 ft |
Sash Opening Width | 6 ft |
Interior Depth | 21 in |
Sash Opening Height | 30 1/4 in |
Interior Height | 30 1/4 in |
Description
Horizontal Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 6 1/4 ft, Voltage 230V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 16 oz White HDPE Plastic Cylinder Round Bottle- 24-410 Neck Finish (027586)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 1mL, Pk12 (5PTE3)
- COLE PARMER Magnetic Stirrer, Digital, Polyester, 1/2"H (84003-71)
- ZYMO RESEARCH DNA/RNA Shield SafeCollect Swab Collection Kit, 2ml (ZR1161)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- Labconco Fume Hoods