Shop All Fume Hoods
Labconco
Horizontal Clean Bench 5 ft
Mfr # 5351300
Zoro # G110354670
product price: $14,094.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$14,094.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Height 4 1/4 ft
- Color White
- Overall Width 5 1/4 ft
- For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 5351300
- Zoro # G110354670
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 5 1/4 ft |
Overall Depth | 38 1/4 in |
Cord Length | 10 ft |
Adjustable Height | Fixed |
Interior Depth | 26 in |
Interior Height | 30 1/4 in |
Sash Opening Height | 30 1/4 in |
Sash Opening Width | 5 ft |
Description
Horizontal Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 5 1/4 ft, Voltage 115V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Erlenmeyer/Fernbach Flask Cap, Vent, PK24 (229895)
- SPECTRUM Strch Ind, 1 Pct (w/v) Aqs Sol, Stbl, 500mL (S-572-500ML)
- WHIRL-PAK Blender Filter Bags, Closure, 55 oz., PK250 (B01318)
- OHAUS PR Series Precision Balance, PR5201N/E (OH-30515038)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H (PVCHS148)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- Labconco Fume Hoods