Shop All Fume Hoods
Labconco
Horizontal Clean Bench 5 ft
Mfr # 5350800
Zoro # G910354689
product price: $14,248.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$14,248.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Height 4 1/4 ft
- Overall Width 5 1/4 ft
- Color White
- Series Nexus Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 5350800
- Zoro # G910354689
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 5 1/4 ft |
Adjustable Height | Fixed |
Cord Length | 10 ft |
Overall Depth | 33 1/4 in |
Interior Height | 30 1/4 in |
Interior Depth | 21 in |
Sash Opening Width | 5 ft |
Sash Opening Height | 30 1/4 in |
Description
Horizontal Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 5 1/4 ft, Voltage 115V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences, Series Nexus Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 48mm Ring Adapter For SM and ZM Stereo Microscopes (AD-48)
- 3M 3M 05752 Perfect-It Quick Connect Adapter - 5/8" Thread (7100141852)
- SP SCIENCEWARE Clear 500mL Wash Bottle, 3 Pack (F11642-0638)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK2000 (110441AM)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- GLAS-COL Containment Hood (200A G46)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- Labconco Laboratory Hoods & Enclosures