Shop All Fume Hoods
Labconco
Horizontal Clean Bench 4 ft
Mfr # 5341510
Zoro # G310354586
product price: $11,534.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$11,534.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Overall Height 4 1/4 ft
- Overall Width 4 1/4 ft
- Color White
- For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 5341510
- Zoro # G310354586
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 4 1/4 ft |
Adjustable Height | Fixed |
Overall Depth | 38 1/4 in |
Cord Length | 10 ft |
Sash Opening Height | 30 1/4 in |
Interior Height | 30 1/4 in |
Interior Depth | 26 in |
Sash Opening Width | 4 ft |
Description
Horizontal Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 4 1/4 ft, Voltage 230V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Tst Kit, Iodine Sanitizer, 1Drop-2ppm/10mL (TK6000-Z)
- WHEATON Vial, Clear, 10mL, Neck Size 24-400, PK6 (W986260NG)
- BEING SCIENTIFIC Bath (BWB-12)
- LOVIBOND Sample Glass Cells, PK12 (197620)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- GLAS-COL Containment Hood (200A G30)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- Labconco Laboratory Hoods & Enclosures