Shop All Fume Hoods
Labconco
Horizontal Clean Bench 4 ft
Mfr # 5340500
Zoro # G110354359
product price: $10,783.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$10,783.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Height 4 1/4 ft
- Color White
- Overall Width 4 1/4 ft
- Series Nexus Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 5340500
- Zoro # G110354359
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 4 1/4 ft |
Cord Length | 10 ft |
Adjustable Height | Fixed |
Overall Depth | 33 1/4 in |
Sash Opening Height | 30 1/4 in |
Interior Depth | 21 in |
Interior Height | 30 1/4 in |
Sash Opening Width | 4 ft |
Description
Horizontal Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 4 1/4 ft, Voltage 115V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences, Series Nexus Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT Scitus Bottle Top Dispenser, 5ml (SCI-5)
- SP SCIENCEWARE Sterilizing Tray, 19 in. (H16262-0000)
- UNITED SCIENTIFIC Wash Bottles, Unitary, Ldpe, 125Ml, PK 12 (36607)
- CELLTREAT Non-Treated Plate with Lid, Individual, Sterile, 384-Well (229538)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A1)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- Labconco Laboratory Hoods & Enclosures