Shop All Fume Hoods
Labconco
Horizontal Clean Bench 4 ft
Mfr # 5340210
Zoro # G310354371
product price: $10,691.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$10,691.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Overall Height 4 1/4 ft
- Color White
- Overall Width 4 1/4 ft
- For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 5340210
- Zoro # G310354371
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 4 1/4 ft |
Adjustable Height | Fixed |
Cord Length | 10 ft |
Overall Depth | 33 1/4 in |
Interior Depth | 21 in |
Sash Opening Width | 4 ft |
Interior Height | 30 1/4 in |
Sash Opening Height | 30 1/4 in |
Description
Horizontal Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 4 1/4 ft, Voltage 230V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ Refractometer, Digital, Programmable, 0-56 Brix (84-1070E)
- ZORO SELECT Spatula, 16 cm L, 3 cm W, Silver (HS15906)
- SP SCIENCEWARE Graduated Pitcher, 500mL, PP, Translucent (F28990-0000)
- OHAUS Conductivity Meter, Dual Line LCD (ST20C-A)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- Labconco Fume Hoods