Shop All Fume Hoods
Labconco
Horizontal Clean Bench 4 ft
Mfr # 5340010
Zoro # G310354333
product price: $9,556.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$9,556.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Overall Height 4 1/4 ft
- Overall Width 4 1/4 ft
- Color White
- For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 5340010
- Zoro # G310354333
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 4 1/4 ft |
Cord Length | 10 ft |
Adjustable Height | Fixed |
Overall Depth | 33 1/4 in |
Interior Depth | 21 in |
Sash Opening Width | 4 ft |
Sash Opening Height | 30 1/4 in |
Interior Height | 30 1/4 in |
Description
Horizontal Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 4 1/4 ft, Voltage 230V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-18)
- ZORO SELECT Container W/Faucet, 2-1/2 Gal. (7572-90)
- UNITED SCIENTIFIC Burette Clamp With Boss Head, Coated Jaw (COBR3-FR)
- LABCHEM Silver Nitrate, 0.1N (0.1M), 1 L, NIST (LC227002)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- Labconco Fume Hoods