Shop All Fume Hoods
Labconco
Horizontal Clean Bench 3 ft
Mfr # 5331510
Zoro # G310354319
product price: $9,327.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$9,327.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Overall Height 4 1/4 ft
- Color White
- Overall Width 39 3/8 in
- For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 5331510
- Zoro # G310354319
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 39 3/8 in |
Adjustable Height | Fixed |
Cord Length | 10 ft |
Overall Depth | 38 1/4 in |
Sash Opening Height | 30 1/4 in |
Sash Opening Width | 37 in |
Interior Height | 30 1/4 in |
Interior Depth | 26 in |
Description
Horizontal Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 39 3/8 in, Voltage 230V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar, 32mm Tube Mount, Lamp Slot (FR-A1)
- PLEWS-EDELMANN 5-3/4" Diameter 17-1/2" Len Transmission Funnel (75-006)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade A, PK4 (6CDN8)
- EZRED HYDROMETER EZ RED BATTERY (EZSP101)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- Labconco Laboratory Hoods & Enclosures