Shop All Fume Hoods
Labconco
Horizontal Clean Bench 3 ft
Mfr # 5331500
Zoro # G310354326
product price: $9,327.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$9,327.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Height 4 1/4 ft
- Overall Width 39 3/8 in
- Color White
- For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 5331500
- Zoro # G310354326
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 39 3/8 in |
Cord Length | 10 ft |
Adjustable Height | Fixed |
Overall Depth | 38 1/4 in |
Interior Height | 30 1/4 in |
Sash Opening Height | 30 1/4 in |
Interior Depth | 26 in |
Sash Opening Width | 37 in |
Description
Horizontal Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 39 3/8 in, Voltage 115V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Clavies Biohazard Bag Holder Cover for F13192-0002 And F13192-0003 (F13192-0102)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- DURAC Precision Combined Form API Hydrometer (B61823-0300)
- BEL-ART Scienceware Hdpe Long-Handled Dipper, 16 (F36780-0016)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- AIR VENT Fan Attic Gable Wcga (53315)
- Labconco Fume Hoods