Shop All Fume Hoods
Labconco
Horizontal Clean Bench 3 ft
Mfr # 5330000
Zoro # G110354335
product price: $7,879.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$7,879.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Height 39 3/8 in
- Color White
- Overall Width 39 3/8 in
- For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 5330000
- Zoro # G110354335
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 39 3/8 in |
Overall Width | 39 3/8 in |
Overall Depth | 33 1/4 in |
Adjustable Height | Fixed |
Cord Length | 10 ft |
Interior Depth | 21 in |
Interior Height | 30 1/4 in |
Sash Opening Height | 30 1/4 in |
Sash Opening Width | 37 in |
Description
Horizontal Clean Bench, Filter Type HEPA, Overall Height 39 3/8 in, Overall Width 39 3/8 in, Voltage 115V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Clear (F28696-0000)
- GLOBE SCIENTIFIC Pitcher With Handle, 3000mL (601159-1)
- BERKSHIRE Swab, 70mm, Poly, Rigid Tip, PK100 (LTP70R.20)
- AQUAPHOENIX SCIENTIFIC Test Kit, Combination, Boiler Water (BWTK100)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- GLAS-COL Containment Hood (200A G30)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- Labconco Fume Hoods