Shop All Water Purification Cartridges & Accessories
Labconco
Hollow Fiber Final Filter, 3-29/32 in. L
Mfr # 9037700
Zoro # G3809970
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With WaterPro(R) BT Water Purification System
- Includes Filling Bell
- Service Life Variable
- Max. Pressure 87 psi
- Max. Recommended Differential 7.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 9037700
- Zoro # G3809970
- Country of Origin France
- Category Water Purification Cartridges & Accessories
Dimensions
Length | 3 29/32 in |
Outside Dia. | 2.9 in |
Details
Item | Hollow Fiber Final Filter |
For Use With | WaterPro(R) BT Water Purification System |
Includes | Filling Bell |
Service Life | Variable |
Max. Pressure | 87 psi |
Max. Recommended Differential | 7.3 |
Microns | 0.22 |
Max. Temp. | 95 Degrees F |
Application | Laboratory |
Flow Rate | 0.1 gpm |
Description
Hollow Fiber Final Filter, Application Laboratory, Microns 0.22, Flow Rate 0.1 gpm, Service Life Variable, Outside Dia. 2.9 In., Length 3-29/32 In., Max. Recommended Differential 7.3, Max. Pressure 87 psi, Max. Temp. 95 Degrees F, For Use With WaterPro(r) BT Water Purification System, Includes Filling Bell
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 1000mL PP Bottle Top Filter, Nylon Filter, 0.45m, 90mm, Non-Sterile, 12/PK (229736)
- ACCUCOLD Power Out Alarm, For Any 115/120V Appli. (PF1KIT)
- QUINCY LAB Oven, Air Forced, Digital (20AFE)
- SPER SCIENTIFIC Benchtop Water Quality Meter (860033)
- RESINTECH 25 Micron, 3 in O.D., DI Cartridge (AF-10-4030)
- RESINTECH DI High Capacity Cartridge, 3 x 10 in. (AF-10-4223)
- ELGA Labpure S5 Purification Classic (LC186)
- RESINTECH 3.35" O.D., 18" H, Cation Cartridge (IX-02-3002)
- ELGA Ro Module Flex (LC217)
- RESINTECH 25 Micron, 3 in O.D., Neutralization/Taste Cartridge (AF-10-4210)
- RESINTECH High Capacity DI Kit, Use w HY-122B-DI-HC (HYK-010)
- Labconco Water Purification