Shop All Fume Hood Filters & Accessories
Labconco
HEPA Filtered Enclosure, Aluminum ( Frame), Steel (Rear), 37.08" W x
Mfr # 3980400
Zoro # G2302651
product price: $8,020.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$8,020.99
Free 30-Day Returns
Key Features
- Width 37.08"
- For Use With Purifier HEPA Filtered Enclosure
- Overall Height 37 1/8 in
- Nominal Depth 28 5/8 in
- Overall Width 47 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3980400
- Zoro # G2302651
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Width | 37.08" |
Overall Height | 37 1/8 in |
Nominal Depth | 28 5/8 in |
Overall Width | 47 3/4 in |
Nominal Height | 37 1/8 in |
Nominal Width | 4 ft |
Height | 37.08" |
Length | 47-3/4" |
Actual Width | 48 in |
Actual Height | 37 in |
Actual Depth | 29 in |
Overall Depth | 28 5/8 in |
For Nominal Width | 4 ft |
Details
For Use With | Purifier HEPA Filtered Enclosure |
Construction Material | Aluminum ( Frame), Steel (Rear) |
Coating | Powder Coated |
Voltage | 115V |
Item | Filter |
Standards | ETL, No. 1010.1 Conformity, UL 3101-1/61010-1 and CAN/CSA C22.2 |
Filter Type | HEPA |
Filter Efficiency | 99.99% Efficient |
Product Type | Filter |
Compatible Product Type | Purifiers |
Description
Filter, 28 5/8 in, 37 1/8 in, 4 ft, 29 in, 37 in, 48 in, Filter Efficiency 99.99 Percent Efficient, For Use With Purifier HEPA Filtered Enclosure, ETL, No. 1010.1 Conformity, UL 3101-1/61010-1 and CAN/CSA C22.2, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Aluminum Arm, Tube Mount, 84mm Focus Block (BSS-120A-FR-84)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/A, 47mm, PK100 (1820-047)
- CELLTREAT Aspirating Bulb, Bag, Black, Rubber, PK12 (229279)
- AQUAPHOENIX SCIENTIFIC Chlorinated Alkalinity, TK, 1 Drop-160ppm (TK5000-Z)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO Replacement Carbon Filter (6938200)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO HEPA Filter (6938100)
- CHEMTEQ Filter Change Indicator Sticker for Nitrogen Dioxide Gas (167-0000)
- Labconco Fume Hood Filters & Accessories