Shop All Lab Instruments Parts
Labconco
Hepa Exhaust Filter for 6 ft. Purifier L
Mfr # 3838503
Zoro # G6978739
product price: $1,759.99
/ea
Free Shipping & Returns
$1,759.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3838503
- Zoro # G6978739
- Country of Origin China
- Category Lab Instruments Parts
Details
Item | Hepa Exhaust Filter for 6 ft. Purifier L |
Description
Hepa Exhaust Filter for 6 ft. Purifier L
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Crystallizing Dish, 50 mL, 50 x 35mm (23000-5035)
- INDUSTRIAL TEST SYSTEMS Test Kit, Arsenic, 1 to 100 UG/L (481303)
- LAMOTTE Test Strip, Free Chlorine, PK50 (3031)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #15 (RST15-S)
- LABCONCO Bulk Tray, for Tray Dryers, 11.5X15X0 (7756200)
- EATON CUTLER-HAMMER Skt Meter 200A Rls Oh (UTRS213BE)
- UVIEW UVIEW UVU560000 Combustion Leak Tester (UVU560000)
- SCOTTS GROWING MEDIA 40LB Top Soil (71140180)
- SCOTTS GROWING MEDIA 40LB Top Soil (71140180)
- SPER SCIENTIFIC pH Probe 6 in (SP467163)
- BLASTER Blaster BST-16PB Pb Penetrating Catalyst (BST-16PB)
- Labconco Lab Instruments Parts