Shop All Lab Instruments Parts
Labconco
Hepa Exhaust Filter for 4 ft. Purifier L
Mfr # 3838501
Zoro # G6981277
product price: $1,421.99
/ea
Free Shipping & Returns
$1,421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3838501
- Zoro # G6981277
- Country of Origin China
- Category Lab Instruments Parts
Details
Item | Hepa Exhaust Filter for 4 ft. Purifier L |
Description
Hepa Exhaust Filter for 4 ft. Purifier L
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Jars w/Cap, 250mL, PP, PK12 (32V497)
- GLOBE SCIENTIFIC Test Tube, 10mL, 100mm L, Clear, PK1000 (1512)
- QORPAK Bottle, 4 oz, PK24 (GLC-01645)
- ZORO SELECT Stopper, 39mm, Rubber, Black (15-004)
- LABCONCO Bulk Tray, for Tray Dryers, 11.5X15X0 (7756200)
- LAYORCARE Acid Free Pool Tile and Glass Calcium Cl (LC-600-GL)
- MEDIQUE PRODUCTS Alcohol Prep Pads, 1" x 2 1/2"Pad, 50/Box (22150)
- GRACE Grace 628 225 sq. ft. Roll; Ice & Water Shield (718355)
- ECONOMY Probe with Eye, 6in, Each (PROBE-EYE)
- DIGI-SENSE Irreversible Thermostrip Disinfect, PK 24 (90308-14)
- COLLOMIX Collomix 40109 DLX120HF Low Viscosity Thin Materials Paddle - Small Batch (40109)
- Labconco Lab Instruments Parts