Shop All Fume Hood Filters & Accessories
Labconco
HEPA Air Filter, 32x74x5"
Mfr # 1489004
Zoro # G3466331
product price: $2,188.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$2,188.99
Free 30-Day Returns
Key Features
- Actual Depth 32 in
- Actual Height 5 in
- Actual Width 74 in
- Nominal Height 5 in
- Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 1489004
- Zoro # G3466331
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Actual Depth | 32 in |
Actual Height | 5 in |
Actual Width | 74 in |
Nominal Height | 5 in |
Nominal Width | 6 1/4 ft |
Nominal Depth | 32 in |
Overall Height | 5 in |
Overall Width | 6 1/4 ft |
Overall Depth | 32 in |
For Nominal Width | 6 ft |
Details
Item | Filter |
Type | HEPA |
Standards | ROHS Compliant |
Compatible Product Type | Nexus Horizontal Clean Benches Enclosure, Purifier Horizontal Clean Benches |
Filter Type | HEPA |
Product Type | Filter |
For Use With | 6 ft Nexus Horizontal Clean Benches Enclosure, 6 ft Purifier Horizontal Clean Benches |
Filter Efficiency | 99.99% Efficient on 0.3 micron Particles |
Description
Filter, HEPA, 32 in, 5 in, 6 1/4 ft, 32 in, 5 in, 74 in, Filter Efficiency 99.99 Percent Efficient on 0.3 micron Particles, For Use With 6 ft Nexus Horizontal Clean Benches Enclosure, 6 ft Purifier Horizontal Clean Benches, ROHS Compliant, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Dispensing Bottle, 250mL, PK12 (F11637-0008)
- UNITED SCIENTIFIC Bottle Top Dispenser, 10 - 100Ml (BTDR-6)
- ZORO SELECT Funnel, 658mL, Stainless Steel (84760)
- TCI CAS # 95-14-7 (B0094-100G)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Airflow Monitor, 115V (9413300)
- AIR SCIENCE Fume Hood HEPA Filter, 14 in. Width (ASTM-030)
- Labconco Fume Hood Filters & Accessories