Shop All Warmers and Chillers
Labconco
Heated Shelves, For Freeze Dryers
Mfr # 780801010
Zoro # G0996200
product price: $9,238.99
/ea
Free Shipping & Returns
$9,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 13-1/2 in W x 15-13/64 in D x 17 in H
- Material Acrylic
- Includes (5) Shelves, Chamber
- For Use With Freeze Dryers
- Accessory Type Heated Shelves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 780801010
- Zoro # G0996200
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Dimensions | 13-1/2 in W x 15-13/64 in D x 17 in H |
Overall Width | 13 1/2 in |
Overall Length | 15 1/4 in |
Overall Height | 17 in |
Details
Item | Heated Shelves |
Material | Acrylic |
Includes | (5) Shelves, Chamber |
For Use With | Freeze Dryers |
Accessory Type | Heated Shelves |
Compatible Product Type | Freeze Dryers |
Product Type | Heated Shelf |
Description
Heated Shelves, Material Steel, Acrylic, For Use With Freeze Dryers, Dimensions 13-1/2 In. W x 15-13/64 In. D x 17 In. H, Includes (3) Shelves, Chamber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Drain Tube (02-3338-01)
- MANITOWOC Water Distribution Assembly (7602789)
- NIECO Valve, Combo (3/4", 24V) For - Part# Nc18911 (NC18911)
- EL YUCATECO Extra Hot Haberno Sauce 4 oz., PK12 (10816493010054)
- APW W3V W3V Countertop Warmer (W-3V)
- NEMCO Heater, Food - 120V 825W (6150-36)
- HATCO Foodwarmer120V 500W 24" For - Part# Grah-24 120V (GRAH-24 120V)
- SPRING USA Bumper/Suction Cup For Buffet Server (E237)
- SPRING USA CBS Adapting Ring, (1) Two-Thirds Size (374-651/23)
- VOLLRATH Inset, 3.9 L (78174)
- HATCO Warmer, Glo-Ray (Grffbl) (GRFFBL(14"CLEARANCE))
- Labconco Warmers and Chillers