Shop All Warmers and Chillers
Labconco
Heated Shelves, 13-1/2"Wx15-13/64"Dx17"H
Mfr # 780801015
Zoro # G0996243
product price: $9,238.99
/ea
Free Shipping & Returns
$9,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 13-1/2 in W x 15-13/64 in D x 17 in H
- Material Acrylic
- For Use With Freeze Dryers
- Includes (5) Shelves, Chamber
- Accessory Type Heated Shelves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 780801015
- Zoro # G0996243
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Dimensions | 13-1/2 in W x 15-13/64 in D x 17 in H |
Overall Height | 17 in |
Overall Width | 13 1/2 in |
Overall Length | 15 1/4 in |
Details
Item | Heated Shelves |
Material | Acrylic |
For Use With | Freeze Dryers |
Includes | (5) Shelves, Chamber |
Accessory Type | Heated Shelves |
Compatible Product Type | Freeze Dryers |
Product Type | Heated Shelf |
Description
Heated Shelves, Material Steel, Acrylic, For Use With Freeze Dryers, Dimensions 13-1/2 In. W x 15-13/64 In. D x 17 In. H, Includes (3) Shelves, Chamber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE CASTLE Switch - Rocker, Lighted (Green) (78-228S)
- CHEF CRAFT Apple Slicer/Corer Stainless (20021)
- CRESTWARE Frying Pan, 7-1/2 In., SS/Alum (FRY07IH)
- PIZZAMASTER Xenon Light Bulbs / 2 Pack (05118KIT)
- HATCO Warmer, Glo-Ray, Grahl, 24", 120V For - Part# Grahl-24 120V (GRAHL-24 120V)
- NUTRICHEF Food Warming Tray / Buffet Server / Hot Plate Warmer (PKBFWM33)
- CADCO Warming Shelf, Countertop, Medium, Stainlss (WT-10S)
- CARLISLE FOODSERVICE Third Size Food Lid, Clear, PK2 (CM112707)
- BIRD X Under Desk Warmer Stand - Warmer-METAL STAND FOR COZY LEGS (CLS)
- VOLLRATH Inset, 3.9 L (78174)
- ESBIT Esbit 118172 Esbit Emergency Stove with Fuel (118172)
- Labconco Warmers and Chillers