Shop All Warmers and Chillers
Labconco
Heated Shelf, Steel, For Small Tray Dryers
Mfr # 730152010
Zoro # G0960449
product price: $1,640.99
/ea
Free Shipping & Returns
$1,640.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 10-39/64 in W x 17 in D x 1 in H
- Material Steel
- For Use With Small Tray Dryers
- Includes Temperature Probe
- Accessory Type Heated Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 730152010
- Zoro # G0960449
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Dimensions | 10-39/64 in W x 17 in D x 1 in H |
Overall Length | 12 in |
Overall Width | 10 5/8 in |
Overall Height | 1 in |
Details
Item | Heated Shelf |
Material | Steel |
For Use With | Small Tray Dryers |
Includes | Temperature Probe |
Accessory Type | Heated Shelf |
Compatible Product Type | Small Tray Dryers |
Product Type | Heated Shelf |
Description
Heated Shelf, Material Steel, For Use With Small Tray Dryers, Dimensions 10-39/64 In. W x 17 In. D x 1 In. H, Includes Temperature Probe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARFRIT Electric Mandoline (024210-002-0000)
- RITZ Nabisco Original Ritz Crackers 10.3 oz. Box, PK6 (03112)
- MOCAFE Precious Divinity Spiced Chai 3lbs Bags, PK4 (794325)
- 3M Wrench For Ap100 Series (6843432P)
- VOLLRATH CO Vollrath® Servewell® Plate Rest 61-1/4" (38094)
- NUTRICHEF Electric Melting Pot (PKFNMK25)
- APW WYOTT Countertop Warmer, 22 Qt (W-3VI)
- VOLLRATH Inset, 10.4 L (78204)
- CADCO Hot Plate, Heavy Duty, Cast Iron, 220V (LKR-220)
- SERTEK Wells Hmp6 1/2 Sizewarmer For - Part# Srk7000287-Hmp6W (SRK7000287-HMP6W)
- BRENTWOOD APPLIANCES 3 Quart Slow Cooker (SC130S)
- Labconco Warmers and Chillers