Shop All Warmers and Chillers
Labconco
Heated Shelf, Steel, For Bulk Tray Dryers
Mfr # 730151010
Zoro # G0960351
product price: $1,640.99
/ea
Free Shipping & Returns
$1,640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 12-45/64 in W x 17 in D x 1 in H
- Material Steel
- Includes Temperature Probe
- For Use With Bulk Tray Dryers
- Accessory Type Heated Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 730151010
- Zoro # G0960351
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Dimensions | 12-45/64 in W x 17 in D x 1 in H |
Overall Length | 16 5/8 in |
Overall Height | 1 in |
Overall Width | 12 3/4 in |
Details
Item | Heated Shelf |
Material | Steel |
Includes | Temperature Probe |
For Use With | Bulk Tray Dryers |
Accessory Type | Heated Shelf |
Compatible Product Type | Bulk Tray Dryers |
Product Type | Heated Shelf |
Description
Heated Shelf, Material Steel, For Use With Bulk Tray Dryers, Dimensions 12-45/64 In. W x 17 In. D x 1 In. H, Includes Temperature Probe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFEE MATE Liquid Coffee Creamer, French Vanilla, 0.38 oz Mini Cup, 108PK (NES48224)
- COMPONENT HARDWARE Encore Cold Spindl Assy W/Chk Valve (KL50Y006)
- VENTLINE Ventline VA0445-26 Ventadome Garnish - 2-1/8", Birch White (VA0445-26)
- CHAMPION - MOYER DIEBEL Booster Tank (0509042)
- VOLLRATH Adaptor Bar, Length 20 15/16 (75020)
- CRESTWARE Electric Rice Cooker, 30 Cup (RC30)
- VOLLRATH Table Cover, Half-Size (75025)
- NEMCO Heater, Food - 120V 1100W (BW48-ULST)
- CADCO Warming Shelf, Countertop, Medium, Stainlss (WT-10S)
- WARING COMMERCIAL Burner, 1 Element, 1300 Watts (WEB300)
- MEGACHEF MegaChef MC-9003B Buffet Server & Food Warmer with 3 Removable Sectional Trays; Heated Warming Tray & Removable Tray Frame (MC-9003B)
- Labconco Warmers and Chillers