Shop All Warmers and Chillers
Labconco
Heated Shelf, Steel, 12-45/64"Wx17"Dx1"H
Mfr # 730151000
Zoro # G0960360
Free Shipping & Returns
$1,657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 12-45/64 in W x 17 in D x 1 in H
- Material Steel
- Includes Temperature Probe
- For Use With Bulk Tray Dryers
- Accessory Type Heated Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 730151000
- Zoro # G0960360
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Dimensions | 12-45/64 in W x 17 in D x 1 in H |
Details
Item | Heated Shelf |
Material | Steel |
Includes | Temperature Probe |
For Use With | Bulk Tray Dryers |
Accessory Type | Heated Shelf |
Description
Heated Shelf, Material Steel, For Use With Bulk Tray Dryers, Dimensions 12-45/64 In. W x 17 In. D x 1 In. H, Includes Temperature Probe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Drip Bowl, 8in (WB32X106)
- OMALLEY 2 pk Lint Trap, 2PK (90112)
- FAIRBURY Bacon Imitation Bits 16 oz., PK12 (F415018)
- SHORE LUNCH Breader Original Recipe 25lbs (4003876)
- WARING COMMERCIAL Burner, 1 Element, 1300 Watts (WEB300)
- VOLLRATH Adaptor Bar, Length 20 15/16 (75020)
- HATCO Warmer, Glo-Ray, Grahl, 24", 120V For - Part# Htgrahl-24 120V (HTGRAHL-24 120V)
- CRESTWARE Drain Tray, Polycarbonate, Full, 18-1/4 In (FP1DT)
- SERTEK Wells Hmp6 1/2 Sizewarmer For - Part# Srk7000287-Hmp6W (SRK7000287-HMP6W)
- SPRING USA CBS Adapting Ring, (1) Two-Thirds Size (374-651/23)
- STERNO Sterno Stove Butane (50180)
- Labconco Warmers and Chillers