Shop All Block Heaters
Labconco
Heatblock, Alumunum, 13in.Hx15in.Wx15in.D
Mfr # 7324100
Zoro # G7898292
Free Shipping & Returns
$2,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Base Material Aluminum
- Height 13"
- Overall Height 13 in
- Accuracy +/-0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 7324100
- Zoro # G7898292
- Country of Origin United States
- Category Block Heaters
Dimensions
Width | 15" |
Height | 13" |
Overall Height | 13 in |
Depth | 15" |
Overall Depth | 15 in |
Overall Width | 15 in |
Overall Length | 15 in |
Well Depth | 75 mm |
Well Diameter | 75 mm |
Details
Item | Heat Block |
Base Material | Aluminum |
Accuracy | +/-0.1 |
Material | Aluminum |
For Use With | Mfr. No. 7320020 |
Product Type | Dry Bath Block |
Volume Capacity | 150 mL |
Includes Thermometer Well | Yes |
Number of Wells | 10 |
Description
Heatblock, Material Aluminum, For Use With Mfr. No. 7320020, Height 13 In., Width 15 In., Depth 15 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Solid Tray, For Use With 5-1/2 Gal Unit (100-410-178)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 10" L x 10" W Plate (H3710-S)
- STERLITECH Evonik Flat Sheet Membrane, Puramem 280 Da, NF, 210 x 297mm, 1/pk (Puramem 280)
- LEVITON PUL CHAN SCKT PRCLN 1PK (29816-00C)
- LAB ARMOR Bead Block, Single, Gold (52100-GLD)
- BENCHMARK SCIENTIFIC Block, Pcr Plate Skirted/Non-Skirted (BSWPCR1)
- Labconco Lab Heaters