Shop All Block Heaters
Labconco
Heatblock, Alumunum, 13in.Hx15in.Wx15in.D
Mfr # 7322801
Zoro # G7939723
product price: $2,519.99
/ea
Free Shipping & Returns
$2,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Overall Width 15 in
- Depth 15"
- Accuracy +/-0.1
- Overall Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7322801
- Zoro # G7939723
- Country of Origin United States
- Category Block Heaters
Dimensions
Width | 15" |
Overall Width | 15 in |
Depth | 15" |
Overall Depth | 15 in |
Height | 13" |
Overall Height | 13 in |
Overall Length | 15 in |
Well Depth | 140 mm |
Well Diameter | 140 mm |
Details
Item | Heat Block |
Accuracy | +/-0.1 |
For Use With | Mfr. No. 7320020 |
Base Material | Aluminum |
Material | Aluminum |
Product Type | Dry Bath Block |
Includes Thermometer Well | Yes |
Volume Capacity | 1.08 L |
Number of Wells | 28 |
Description
Heatblock, Material Aluminum, For Use With Mfr. No. 7320020, Height 13 In., Width 15 In., Depth 15 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 7000 Us/cm, 1 L (CS7000-Q)
- RPI EDTA 0.5M Solution pH 8.0, 100 ML (E14000-100.0)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Clear (6FAV5)
- THERMO ORION Orion Star A211 Ph Benchtop Meter Kit, P (STARA2117)
- BENCHMARK SCIENTIFIC Block, Pcr Plate Skirted/Non-Skirted (BSWPCR1)
- LAB ARMOR Bead Block, Single, Gold (52100-GLD)
- OHAUS 1 Block Dry Block Heater, Digital, HB1DG (OH-30392059)
- Labconco Lab Heaters