Shop All Glove Boxes
Labconco
Glovebox, SS, Filtered, 34x46 In
Mfr # 5080112
Zoro # G0124605
product price: $76,727.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.
$76,727.99
Free 30-Day Returns
Key Features
- Number of Ports 4
- Includes Auto-Pressure Controller, (4) Manual Valves, Interior Electrical Duplex, Interior Pass-Thru Plug, Pressure Relief Bubbler, (2) Pair Neoprene Gloves Size 9 3/4 in
- Material Stainless Steel
- Height 45 3/4 in
- Length 34 2/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 5080112
- Zoro # G0124605
- Country of Origin United States
- Category Glove Boxes
Dimensions
Height | 45 3/4 in |
Length | 34 2/5 in |
Width | 108 7/8 in |
Overall Width | 34 3/8 in |
Overall Height | 45 3/4 in |
Overall Length | 9 1/8 ft |
Viewing Window Height | 27 5/8 in |
Viewing Window Width | 36 in |
Internal Working Width | 6 3/4 ft |
Details
Item | Glove Box |
Number of Ports | 4 |
Includes | Auto-Pressure Controller, (4) Manual Valves, Interior Electrical Duplex, Interior Pass-Thru Plug, Pressure Relief Bubbler, (2) Pair Neoprene Gloves Size 9 3/4 in |
Material | Stainless Steel |
Product Type | Glove Box |
Display Type | LCD |
Voltage | 100/115V |
Liner Material | Stainless Steel |
Frequency | 50/60 Hz |
Current | 10 A |
Standards | CAN/CSA C22.2 No. 1010.1, ETL, UL 3101-1/61010-1 |
Power Source | Corded |
Description
Glove Box, Number of Ports 4, Material Stainless Steel, Length 34 2/5 in, Width 108 7/8 in, Height 45 3/4 in, Includes Auto-Pressure Controller, (4) Manual Valves, Interior Electrical Duplex, Interior Pass-Thru Plug, Pressure Relief Bubbler, (2) Pair Neoprene Gloves Size 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- PRO LAB Within 48 Hours Mold Test Kit (MO109)
- POLYVANCE POLYPROPYLENE STRIP 3/8" X 1/16" 30' BLK (URR02-04-03-BK)
- KIMBLE CHASE Straight-Sided Bottle, 4 Oz, Foam, PK144 (5410458C-26)
- HONEYWELL Glovebox Glove, 32"L, Neoprene, Black, PR (8N3032/10H)
- HONEYWELL Glovebox Glove, Black, White, 10 1/2, PR (8N3032A/10H)
- Labconco Glove Boxes