Shop All Fume Hoods
Labconco
Glovebox, SS, Filtered, 34x45-3/4 In
Mfr # 5080160
Zoro # G3330166
product price: $50,881.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$50,881.99
Free 30-Day Returns
Key Features
- Voltage 100/115V
- Overall Height 45 3/4 in
- Overall Width 34 3/8 in
- Overall Length 5 1/4 ft
- Height 45 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 5080160
- Zoro # G3330166
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 45 3/4 in |
Overall Width | 34 3/8 in |
Overall Length | 5 1/4 ft |
Height | 45 3/4 in |
Width | 63 1/2 in |
Length | 34 2/5 in |
Viewing Window Height | 27 5/8 in |
Viewing Window Width | 36 in |
Internal Working Width | 35 1/2 in |
Details
Item | Glove Box |
Voltage | 100/115V |
Material | Stainless Steel |
Includes | Auto-Pressure Controller, Bag-In/Bag-Out Filter Disposal, Blower, Blower Speed Control, In/Out HEPA Filters, Neoprene Gloves Size 9 3/4, Pressure Relief Bubbler |
Number of Ports | 2 |
Filter Type | ULPA |
Standards | CAN/CSA C22.2 No 1010.1, CE, ETL, UL 3101-1/61010-1 |
Product Type | Glove Box |
Display Type | LCD |
Frequency | 50/60 Hz |
Current | 10 A |
Liner Material | Stainless Steel |
Power Source | Corded |
Description
Glove Box, Number of Ports 2, Material Stainless Steel, Length 34 2/5 in, Width 63 1/2 in, Height 45 3/4 in, Includes Auto-Pressure Controller, Bag-In/Bag-Out Filter Disposal, Blower, Blower Speed Control, In/Out HEPA Filters, Neoprene Gloves Size 9 3/4, Pressure Relief Bubbler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Micro Spatula, Stainless Steel, 21 Cm Lo (SSFT08)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 2500 Us/cm, 1 L (CS2500-Q)
- NALGE NUNC 5gal Carboy w/Handles (2210-0050)
- NALGENE Bottle, 99 mm H, Natural, 50 mm Dia, PK12 (2105-0004)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- Labconco Fume Hoods