Shop All Fume Hoods
Labconco
Glovebox, SS, Filtered, 31x46 In
Mfr # 5065510
Zoro # G3330227
product price: $33,058.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$33,058.99
Free 30-Day Returns
Key Features
- Voltage 100/115V
- Overall Height 45 3/4 in
- Overall Width 31 in
- Overall Length 5 1/4 ft
- Height 45 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 5065510
- Zoro # G3330227
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 45 3/4 in |
Overall Width | 31 in |
Overall Length | 5 1/4 ft |
Height | 45 3/4 in |
Width | 63 1/2 in |
Length | 31 in |
Viewing Window Height | 27 5/8 in |
Viewing Window Width | 36 in |
Internal Working Width | 35 in |
Details
Item | Glove Box |
Voltage | 100/115V |
Material | Stainless Steel |
Includes | Bag-In/Bag-Out Filter Disposal, Blower, Blower Speed Control, Dilution Rate Monitoring, In/Out HEPA Filters, Neoprene Gloves Size 9 3/4 |
Number of Ports | 2 |
Filter Type | ULPA |
Standards | CAN/CSA C22.2 No. 1010.1, ETL, UL 3101-1/61010-1 |
Product Type | Glove Box |
Display Type | LCD |
Frequency | 50/60 Hz |
Power Source | Corded |
Liner Material | Stainless Steel |
Current | 10 A |
Description
Glove Box, Number of Ports 2, Material Stainless Steel, Length 31 in, Width 63 1/2 in, Height 45 3/4 in, Includes Bag-In/Bag-Out Filter Disposal, Blower, Blower Speed Control, Dilution Rate Monitoring, In/Out HEPA Filters, Neoprene Gloves Size 9 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE AC Medium Round Bottle, w/Cap60mL, PK48 (5710238V-22)
- CYTIVA WHATMAN Quantitative Fltr Paper, 40 Ashless, PK100 (1440-185)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.04)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (506995-0003)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- GLAS-COL Containment Hood (200A G46)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- Labconco Fume Hoods