Shop All Glove Boxes
Labconco
Glovebox, SS, Filtered, 31x45-3/4 In
Mfr # 5065512
Zoro # G0124641
product price: $66,492.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.
$66,492.99
Free 30-Day Returns
Key Features
- Number of Ports 4
- Material Stainless Steel
- Includes Bag-In/Bag-Out Filter Disposal, Blower, Blower Speed Control, Dilution Rate Monitoring, In/Out HEPA Filters, (2) Pair Neoprene Gloves Size 9 3/4 in
- Height 45 3/4 in
- Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 5065512
- Zoro # G0124641
- Country of Origin United States
- Category Glove Boxes
Dimensions
Height | 45 3/4 in |
Length | 31 in |
Width | 108 7/8 in |
Overall Width | 31 in |
Overall Height | 45 3/4 in |
Viewing Window Width | 36 in |
Viewing Window Height | 27 5/8 in |
Internal Working Width | 6 3/4 ft |
Overall Length | 9 1/8 ft |
Details
Item | Glove Box |
Number of Ports | 4 |
Material | Stainless Steel |
Includes | Bag-In/Bag-Out Filter Disposal, Blower, Blower Speed Control, Dilution Rate Monitoring, In/Out HEPA Filters, (2) Pair Neoprene Gloves Size 9 3/4 in |
Product Type | Glove Box |
Power Source | Corded |
Filter Type | ULPA |
Current | 10 A |
Voltage | 100/115V |
Standards | CAN/CSA C22.2 No. 1010.1, ETL, UL 3101-1/61010-1 |
Frequency | 50/60 Hz |
Display Type | LCD |
Liner Material | Stainless Steel |
Description
Glove Box, Number of Ports 4, Material Stainless Steel, Length 31 in, Width 108 7/8 in, Height 45 3/4 in, Includes Bag-In/Bag-Out Filter Disposal, Blower, Blower Speed Control, Dilution Rate Monitoring, In/Out HEPA Filters, (2) Pair Neoprene Gloves Size 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Polyethylene Bellows Sampler, 19-1/, PK 5 (H37823-0050)
- SP BEL-ART PP Tall Form Graduated Beaker (Pitcher) (F28993-0000)
- LAMOTTE Test Strip, Chlorine, 0 to 5 PPM, PK50 (2979)
- SPER SCIENTIFIC Benchtop Water Quality Meter (860033)
- HONEYWELL Glovebox Glove, 32"L, Neoprene, Black, PR (8N3032/10H)
- HONEYWELL Glovebox Glove, Black, White, 10 1/2, PR (8N3032A/10H)
- Labconco Glove Boxes