Shop All Fume Hoods
Labconco
Glovebox, Fiberglass, Filtered, 34x46 In
Mfr # 5060010
Zoro # G3330218
product price: $26,090.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$26,090.99
Free 30-Day Returns
Key Features
- Voltage 100/115V
- Overall Height 45 3/4 in
- Overall Width 34 3/8 in
- Overall Length 5 1/4 ft
- Height 45 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 5060010
- Zoro # G3330218
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 45 3/4 in |
Overall Width | 34 3/8 in |
Overall Length | 5 1/4 ft |
Height | 45 3/4 in |
Width | 63 7/8 in |
Length | 34 2/5 in |
Viewing Window Height | 27 5/8 in |
Viewing Window Width | 36 in |
Internal Working Width | 35 in |
Details
Item | Glove Box |
Voltage | 100/115V |
Material | Fiberglass |
Includes | Analog Pressure Gauges, Fiberglass Liner, (4) Manual Valves, Interior Electrical Duplex, Interior Pass-Thru Plug, Neoprene Gloves Size 9 3/4, Pressure Relief Bubbler |
Number of Ports | 2 |
Standards | CAN/CSA C22.2 No. 1010.1, ETL, UL 3101-1/61010-1 |
Product Type | Glove Box |
Display Type | LCD |
Frequency | 50/60 Hz |
Liner Material | Fiberglass |
Power Source | Corded |
Current | 10 A |
Description
Glove Box, Number of Ports 2, Material Fiberglass, Length 34 2/5 in, Width 63 7/8 in, Height 45 3/4 in, Includes Analog Pressure Gauges, Fiberglass Liner, (4) Manual Valves, Interior Electrical Duplex, Interior Pass-Thru Plug, Neoprene Gloves Size 9 3/4, Pressure Relief Bubbler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE WF10X Microscope Eyepiece with Reticle (23mm) (EP10X23R)
- HEATHROW SCIENTIFIC Film, Roll, 4 In. W, 125 ft. L (HS234526B)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #8 1/2, PK 10 (RST8A-S)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 250mL (7010250)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- Labconco Fume Hoods