Shop All Fume Hoods
Labconco
Glovebox, 2 Ports, 13 cu. F.t
Mfr # 5220230
Zoro # G3484111
product price: $13,307.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$13,307.99
Free 30-Day Returns
Key Features
- Voltage 100V
- Overall Height 40 in
- Overall Width 31 5/8 in
- Overall Length 4 3/8 ft
- Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 5220230
- Zoro # G3484111
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 40 in |
Overall Width | 31 5/8 in |
Overall Length | 4 3/8 ft |
Height | 40 in |
Width | 52 3/4 in |
Length | 31 5/8 in |
Viewing Window Width | 26 3/8 in |
Viewing Window Height | 12 1/2 in |
Internal Working Width | 33 1/2 in |
Details
Item | Glove Box |
Voltage | 100V |
Material | Powder-Coated Steel |
Chamber Volume | 13 cu ft |
Includes | Neoprene Gloves |
Number of Ports | 2 |
Standards | CAN/CSA C22.2 No 1010.1, CE, ETL, UL 3101-1/61010-1 |
Filter Type | HEPA |
Product Type | Glove Box |
Current | 8 A |
Frequency | 50 Hz |
Power Source | Corded |
Liner Material | Polyethylene |
Description
Glove Box, Number of Ports 2, Material Powder-Coated Steel, Length 31 5/8 in, Width 52 3/4 in, Height 40 in, Chamber Volume 13 cu ft, Includes Neoprene Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Cmbntn pH Electrde BNC, Dble Jnctn (S200CD/BNC)
- CAFRAMO Lab Stand, Compact (A210)
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 60 ml, Amber, HDPE, 72PK (33462)
- KERN Industrial balance Max 30 kg 60 kg e 0 (IOC 60K-2LM)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- Labconco Laboratory Hoods & Enclosures